Shop KIPP
See all product information
Create Account
Locking Ring Split, Form:A, D1=16, D2=34, B=13, Steel
- Mfr # K0611.01601
- Zoro # G302082756
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Shaft Locking Type
Clamp-On
Thread Direction
No Thread
System of Measurement
Metric
For Shaft Diameter
16 mm
Collar Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0611.01601
- Zoro #
- G302082756
- UPC #
- -
- Country of Origin
- Germany
- Shaft Locking Type
- Clamp-On
- Thread Direction
- No Thread
- System of Measurement
- Metric
- Bore Type
- Round
- Collar Material
- Steel
- Collar Construction
- 1-Piece
Dimensions
- For Shaft Diameter
- 16 mm
- Collar Width
- 13 mm
- Collar Outside Diameter
- 34 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.