LOCKING RING WIDE, FORM:B SLITTED OUTSIDE, D1=12, D2=28, B=24, STEEL BLACK OXIDIZED
- Mfr # K1923.101201
- Zoro # G811820146
product price:Â
$
16.89
/ea
Key Features
For Shaft Diameter
12 mm
Collar Outside Diameter
28 mm
Collar Width
24 mm
Collar Construction
1-Piece
Shaft Locking Type
Clamp-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1923.101201
- Zoro #
- G811820146
- UPC #
- -
- Country of Origin
- Germany
- Collar Construction
- 1-Piece
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- Collar Material
- Steel
- Thread Direction
- No Thread
- System of Measurement
- Metric
Dimensions
- For Shaft Diameter
- 12 mm
- Collar Outside Diameter
- 28 mm
- Collar Width
- 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.