M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length

  • Mfr # K0869.304X12

  • Zoro # G702056043


product price: $0.52
/ea
Sold in multiples of 17 for $8.84

Key Features

Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Standards
DIN EN ISO 4762
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.304X12
Zoro #
G702056043
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Screw Length
16 mm
Drive Size
3 mm
Head Height
4 mm
Minimum Thread Length
12 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN EN ISO 4762
System of Measurement
Metric
Thread Style
Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products