Shop KIPP
See all product information
Create Account
M10-1.50 x 40 mm Hex Machine Screw, Zinc Plated Steel
- Mfr # K1200.11040
- Zoro # G302199577
product price:Â
$
9.15
/ea
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M10-1.50
Fastener Length
40 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1200.11040
- Zoro #
- G302199577
- UPC #
- -
- Country of Origin
- Germany
- System of Measurement
- Metric
- Head Type
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
- Number of Pieces
- 2
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 40 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.