M10 Flange Bolt, Polished Stainless Steel, 73.50 mm L

  • Mfr # K1327.10X60

  • Zoro # G902059851


product price:  $17.85
/ea

Key Features

Hex Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Polished
Head Style
Flange Hex
Head Height
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1327.10X60
Zoro #
G902059851
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
73.50 mm
Head Height
13.5 mm
Head Dia.
22.3 mm
Thread Length
26 mm

Details

System of Measurement
Metric
Drive
Hex
Material
Stainless Steel
Finish
Polished
Item
Flange Bolt
Head Style
Flange Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.