M10 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L
- Mfr # K0870.110X80
- Zoro # G402060661
product price:Â
$
2.45
/ea
Sold in multiples of 4 for
$9.80
Key Features
External Hex Drive
System of Measurement
Metric
Head Width
17 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0870.110X80
- Zoro #
- G402060661
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive
- External Hex
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931, DIN EN ISO 4014, DIN EN 24014
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M10
- Fastener Length
- 80 mm
- Head Width
- 17 mm
- Head Dia.
- 17 mm
- Head Height
- 6.4 mm
- Thread Length
- 26 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.