Shop KIPP

M10 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length

  • Mfr # K1160.10X90
  • Zoro # G1002116

product price: 
$
3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Hex Drive
Thread Size
M10
Screw Length
90 mm
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K1160.10X90
Zoro #
G1002116
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10
Screw Length
90 mm
Drive Size
8 mm
Head Height
6.5 mm
Minimum Thread Length
26 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Description

Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M10X90, Steel 8.8 Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.