Zoro Homepage

M10 Socket Head Cap Screw, Galvanized Steel, 66.50 mm Length

  • Mfr # K1160.410X60

  • Zoro # G702081564


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Hex Drive
Thread Size
M10
Screw Length
66.50 mm
Material
Steel
Finish
Galvanized
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.410X60
Zoro #
G702081564
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Screw Length
66.50 mm
Drive Size
8 mm
Head Height
6.5 mm
Minimum Thread Length
26 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Galvanized
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.