Zoro Homepage

M10 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length

  • Mfr # K0869.110X100

  • Zoro # G102053536


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Hex Drive
Thread Size
M10
Screw Length
110 mm
Material
Stainless Steel
Finish
Plain
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.110X100
Zoro #
G102053536
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Screw Length
110 mm
Drive Size
8 mm
Head Height
10 mm
Minimum Thread Length
32 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
DIN EN ISO 4762
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.