Zoro Homepage

M10 Socket Head Cap Screw, Plain Stainless Steel, 22.50 mm Length

  • Mfr # K1160.110X16

  • Zoro # G902081623


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Hex Drive
Thread Size
M10
Screw Length
22.50 mm
Material
Stainless Steel
Finish
Plain
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.110X16
Zoro #
G902081623
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M10
Screw Length
22.50 mm
Drive Size
8 mm
Head Height
6.5 mm
Minimum Thread Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.