Zoro Homepage

M10 Socket Head Cap Screw, Standard, Bright steel, 51.50 mm Length

  • Mfr # K1160.10X45

  • Zoro # G002081547


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Socket Head
Hex Drive
Thread Size
M10
Screw Length
51.50 mm
Material
steel
Finish
Bright
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.10X45
Zoro #
G002081547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Screw Length
51.50 mm
Drive Size
8 mm
Head Height
6.5 mm
Minimum Thread Length
26 mm

Details

Item
Socket Head Cap Screw
Material
steel
Finish
Bright
Head Type
Socket
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.