M12 Flange Bolt, Polished Stainless Steel, 87 mm L
- Mfr # K1327.12X70
- Zoro # G402060579
product price:Â
$
30.79
/ea
Key Features
Hex Drive
System of Measurement
Metric
Head Width
18 mm
Material
Stainless Steel
Finish
Polished
Head Style
Flange Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1327.12X70
- Zoro #
- G402060579
- UPC #
- -
- Country of Origin
- Germany
- System of Measurement
- Metric
- Drive
- Hex
- Material
- Stainless Steel
- Finish
- Polished
- Item
- Flange Bolt
- Head Style
- Flange Hex
Dimensions
- Thread Size
- M12
- Fastener Length
- 87 mm
- Head Width
- 18 mm
- Head Height
- 17 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.