Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length

  • Mfr # K1160.412X120

  • Zoro # G1006088


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Hex Drive
Thread Size
M12
Screw Length
120 mm
Material
Steel
Finish
Zinc Plated
Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.412X120
Zoro #
G1006088
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12
Screw Length
120 mm
Drive Size
10 mm
Head Height
7.5 mm
Minimum Thread Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Description

Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M12X120, Steel 8.8 Electro Zinc-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.