Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M16 Flange Bolt, Polished Stainless Steel, 51 mm L

  • Mfr # K1327.16X30

  • Zoro # G402060593


product price: $29.19
/ea

Key Features

Hex Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Polished
Head Style
Flange Hex
Head Height
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1327.16X30
Zoro #
G402060593
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Fastener Length
51 mm
Head Height
21 mm
Thread Length
26 mm
Head Dia.
35 mm

Details

System of Measurement
Metric
Drive
Hex
Material
Stainless Steel
Finish
Polished
Item
Flange Bolt
Head Style
Flange Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.