Zoro Homepage

M16 Socket Head Cap Screw, Bright Steel, 55 mm Length

  • Mfr # K1160.316X45

  • Zoro # G802081815


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Hex Drive
Thread Size
M16
Screw Length
55 mm
Material
Steel
Finish
Bright
Drive Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.316X45
Zoro #
G802081815
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M16
Screw Length
55 mm
Drive Size
14 mm
Head Height
10 mm
Minimum Thread Length
38 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Bright
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products