Zoro Homepage

M16 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel

  • Mfr # K0708.316X50

  • Zoro # G302199287


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Flat Head
Hex Drive
System of Measurement
Metric
Thread Size
M16
Fastener Length
50 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.316X50
Zoro #
G302199287
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16
Fastener Length
50 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Number of Pieces
1
Dimensional Standards
DIN EN ISO 10642

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.