
M16 x 50 mm Hex Machine Screw, Zinc Plated Steel
Mfr # K1200.11650
Zoro # G502199551
product price: $16.39
/eaKey Features
Hex Head
System of Measurement
Metric
Thread Size
M16
Fastener Length
50 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1200.11650
Zoro #
G502199551
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16
Fastener Length
50 mm
Details
System of Measurement
Metric
Head Type
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Number of Pieces
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.