Zoro Homepage

M16 x 60 mm Hex Machine Screw, Zinc Plated Steel

  • Mfr # K1200.21660

  • Zoro # G802199596


product price: $18.49
/ea

Key Features

Hex Head
System of Measurement
Metric
Thread Size
M16
Fastener Length
60 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1200.21660
Zoro #
G802199596
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Fastener Length
60 mm

Details

System of Measurement
Metric
Head Type
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.