Zoro Homepage

M20 Socket Head Cap Screw, Bright steel, 62 mm Length

  • Mfr # K1160.20X50

  • Zoro # G102081881


product price: $21.99
/ea

Key Features

Hex Drive
Thread Size
M20
Screw Length
62 mm
Material
steel
Finish
Bright
Drive Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.20X50
Zoro #
G102081881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M20
Screw Length
62 mm
Drive Size
17 mm
Head Height
12 mm
Minimum Thread Length
36 mm

Details

Item
Socket Head Cap Screw
Material
steel
Finish
Bright
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.