Zoro Homepage

M3 x 16 mm Spanner Truss Machine Screw, Plain 316 Stainless Steel

  • Mfr # K1329.03X16

  • Zoro # G508061531


product price: $10.59
/ea

Key Features

Truss Head
Spanner Drive
System of Measurement
Metric
Drive Size
5 mm
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
200 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1329.03X16
Zoro #
G508061531
UPC #
4059245487592
Country of Origin
Germany

Dimensions

Thread Size
M3
Fastener Length
16 mm
Drive Size
5 mm
Head Height
2 mm
Minimum Thread Length
16 mm
Overall Length
18 mm
Screw Size
M3
Recommended Hole Size
3.4 mm
Head Width
8 mm
Fastener Length
18 mm
Maximum Head Height
2 mm
Maximum Head Width
8 mm

Details

System of Measurement
Metric
Head Type
Truss
Drive
Spanner
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
200 N/mm2
Standards
AISI 316L, RoHS Compliant
Item
Machine Screw
Features
An Open-End Spanner is used to Screw the Fastener in, Dirt and Residue from Products or Cleaners Seldom Adheres and Easy Cleaning is Ensured, Projecting Edges are Kept to a Minimum by the Head Height Being Kept as Low as Possible, The Oversized Flange and the Thread Undercut Ensure a Stress-Free, Uniform Force Distribution on the Respective Surfaces, The Surface is Polished to a Surface Finish of Less Than Ra 0.8 micron m, The Surface of the Ball Head Screw is Polished and with Regard to Design Optimised for the use in Hygienic Environments
Thread Direction
Right Hand
Thread Style
Fully Threaded
For Use in Systems
Fastening Cladding Panels, Plexiglas Covers
Pack Size
Small
Made in North America
Not Made in North America
Type
Machine Screw
Material Quality Standards
AISI 316L
Manufacturer Location
Globally Sourced
Tip Type
Blunt
Materials for Use With
Fastening Cladding Panels, Plexiglas Covers
RoHS Compliant
RoHS Compliant
Removable
Removable
Material Grade/Class
316L
Thread Type
Coarse

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size M3x0.50, Fastener Length 16 mm, Head Width 8 mm, Head Height 2 mm, Drive Size 5 mm, Tensile Strength 200 N/sq mm, Dimensional Standards Not Applicable, Pack Size Small, Minimum Thread Length 16 mm, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 8 mm, Minimum Head Width Not Applicable, Maximum Head Height 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.