Zoro Homepage

M4-0.70 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel

  • Mfr # K0708.304X16

  • Zoro # G302199089


product price: $1.95
/ea
Sold in multiples of 8 for $15.60

Key Features

Flat Head
Hex Drive
System of Measurement
Metric
Thread Size
M4-0.70
Fastener Length
16 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.304X16
Zoro #
G302199089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Number of Pieces
1
Dimensional Standards
DIN EN ISO 10642

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.