Shop KIPP
See all product information
Create Account
M4-0.70 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel
- Mfr # K0708.04X20
- Zoro # G002199204
product price:Â
$
1.49
/ea
Sold in multiples of 9 for
$13.41
Key Features
Flat Head
Hex Drive
System of Measurement
Metric
Thread Size
M4-0.70
Fastener Length
20 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0708.04X20
- Zoro #
- G002199204
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 20 mm
Details
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
- Number of Pieces
- 1
- Dimensional Standards
- DIN EN ISO 10642
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.