
M4-0.70 x 25 mm Hex Machine Screw, Zinc Plated Steel
Mfr # K1200.10425
Zoro # G102199944
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M4-0.70
Fastener Length
25 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1200.10425
Zoro #
G102199944
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4-0.70
Fastener Length
25 mm
Details
System of Measurement
Metric
Head Type
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Number of Pieces
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.