Shop KIPP
See all product information
Create Account
M4 Flange Bolt, Polished Stainless Steel, 16.90 mm L
- Mfr # K1492.04X10
- Zoro # G702065656
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Hex Drive
System of Measurement
Metric
Fastener Length
16.90 mm
Head Width
7 mm
Material
Stainless Steel
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1492.04X10
- Zoro #
- G702065656
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M4
- Fastener Length
- 16.90 mm
- Head Width
- 7 mm
- Head Height
- 6.9 mm
- Head Dia.
- 10.8 mm
Details
- System of Measurement
- Metric
- Drive
- Hex
- Material
- Stainless Steel
- Finish
- Polished
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- EHEDG
- Item
- Flange Bolt
- Head Style
- Flange Hex
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.