Zoro Homepage

M4 Socket Head Cap Screw, Bright Steel, 29 mm Length

  • Mfr # K0869.04X25

  • Zoro # G602052770


product price: $0.43
/ea
Sold in multiples of 34 for $14.62

Key Features

Hex Drive
Thread Size
M4
Screw Length
29 mm
Material
Steel
Finish
Bright
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.04X25
Zoro #
G602052770
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4
Screw Length
29 mm
Drive Size
3 mm
Head Height
4 mm
Minimum Thread Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Bright
Drive Type
Hex
Standards
DIN EN ISO 4762
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products