Zoro Homepage

M4 Socket Head Cap Screw, Flat Head, Galvanized steel, 12.8 mm Length

  • Mfr # K1160.404X10

  • Zoro # G402082052


product price: $1.15
/ea
Sold in multiples of 13 for $14.95

Key Features

Flat Head
Hex Drive
Thread Size
M4
Screw Length
12.8 mm
Material
steel
Finish
Galvanized
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.404X10
Zoro #
G402082052
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4
Screw Length
12.8 mm
Drive Size
3 mm
Head Height
2.8 mm
Minimum Thread Length
6.50 mm

Details

Item
Socket Head Cap Screw
Material
steel
Finish
Galvanized
Head Type
Flat
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.