M5-0.80 x 16 mm Round Machine Screw, Polished Stainless Steel

  • Mfr # K1329.05X16

  • Zoro # G102196998


product price: $10.15
/ea

Key Features

Round Head
System of Measurement
Metric
Material
Stainless Steel
Finish
Polished
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1329.05X16
Zoro #
G102196998
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5-0.80
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Round
Material
Stainless Steel
Finish
Polished
Item
Machine Screw
Thread Style
Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.