Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.80 x 25 mm Hex Machine Screw, Zinc Plated Steel

  • Mfr # K1200.20525

  • Zoro # G302199881


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Hex Head
System of Measurement
Metric
Thread Size
M5-0.80
Material
Steel
Finish
Zinc Plated
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1200.20525
Zoro #
G302199881
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5-0.80
Fastener Length
25 mm

Details

System of Measurement
Metric
Head Type
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Number of Pieces
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.