
M5-0.80 x 8 mm Round Machine Screw, Polished Stainless Steel
Mfr # K1329.05X8
Zoro # G202197109
product price: $10.39
/eaKey Features
Round Head
System of Measurement
Metric
Material
Stainless Steel
Finish
Polished
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1329.05X8
Zoro #
G202197109
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M5-0.80
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Round
Material
Stainless Steel
Finish
Polished
Item
Machine Screw
Thread Style
Fully Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.