
M5 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L
Mfr # K0870.105X50
Zoro # G602059922
product price: $0.94
/eaSold in multiples of 10 for $9.40
Key Features
External Hex Drive
System of Measurement
Metric
Head Width
8 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0870.105X50
Zoro #
G602059922
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5
Fastener Length
50 mm
Head Width
8 mm
Thread Length
16 mm
Head Dia.
8 mm
Head Height
3.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931, DIN EN ISO 4014, DIN EN 24014
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.