Zoro Homepage

M5 Socket Head Cap Screw, Galvanized Steel, 21 mm Length

  • Mfr # K0869.505X16

  • Zoro # G602058277


product price: $0.80
/ea
Sold in multiples of 18 for $14.40

Key Features

Hex Drive
Thread Size
M5
Screw Length
21 mm
Material
Steel
Finish
Galvanized
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.505X16
Zoro #
G602058277
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Screw Length
21 mm
Drive Size
4 mm
Head Height
5 mm
Minimum Thread Length
16 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Galvanized
Drive Type
Hex
Standards
DIN EN ISO 4762
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.