Zoro Homepage

M6-1.00 x 30 mm Hex Flat Machine Screw, Zinc Plated Steel

  • Mfr # K0708.06X30

  • Zoro # G302199263


product price: $0.79
/ea
Sold in multiples of 14 for $11.06

Key Features

Flat Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
30 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.06X30
Zoro #
G302199263
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Number of Pieces
1
Dimensional Standards
DIN EN ISO 10642

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.