
M6-1.00 x 45 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.06X45
Zoro # G602199390
product price: $1.95
/eaSold in multiples of 7 for $13.65
Key Features
Flat Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
45 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0708.06X45
Zoro #
G602199390
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
45 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Number of Pieces
1
Dimensional Standards
DIN EN ISO 10642
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.