Shop KIPP
See all product information
Create Account
M6-1.00 x Flat, Socket Head Cap Screw, Zinc Plated Steel
- Mfr # K0708.06X10
- Zoro # G702199351
product price:Â
$
0.72
/ea
Sold in multiples of 14 for
$10.08
Key Features
Flat Head
Thread Size
M6-1.00
Fastener Length
10 mm
Material
Steel
Finish
Zinc Plated
Drive
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0708.06X10
- Zoro #
- G702199351
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Drive
- Hex
- Head Type
- Flat
- Standards
- DIN EN ISO 10642
- System of Measurement
- Metric
- Number of Pieces
- 1
- Dimensional Standards
- DIN EN ISO 10642
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.