
M8-1.25 x 45 mm Hex Machine Screw, Zinc Plated Steel
Mfr # K1200.20845
Zoro # G202200021
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
45 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1200.20845
Zoro #
G202200021
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8-1.25
Fastener Length
45 mm
Details
System of Measurement
Metric
Head Type
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Number of Pieces
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.