
M8-1.25 x Flat, Socket Head Cap Screw, Bright Stainless Steel
Mfr # K0708.108X16
Zoro # G802199190
product price: $2.19
/eaSold in multiples of 5 for $10.95
Key Features
Flat Head
Thread Size
M8-1.25
Fastener Length
16 mm
Material
Stainless Steel
Finish
Bright
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0708.108X16
Zoro #
G802199190
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Fastener Length
16 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Bright
Drive
Hex
Head Type
Flat
System of Measurement
Metric
Number of Pieces
1
Dimensional Standards
DIN EN ISO 10642
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.