M8-1.25 x Flat, Socket Head Cap Screw, Bright Stainless Steel
- Mfr # K0708.108X45
- Zoro # G502199353
product price:Â
$
2.45
/ea
Sold in multiples of 4 for
$9.80
Key Features
Flat Head
Thread Size
M8-1.25
Fastener Length
45 mm
Material
Stainless Steel
Finish
Bright
Drive
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0708.108X45
- Zoro #
- G502199353
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Bright
- Drive
- Hex
- Head Type
- Flat
- Standards
- DIN EN ISO 10642
- System of Measurement
- Metric
- Number of Pieces
- 1
- Dimensional Standards
- DIN EN ISO 10642
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 45 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.