Shop KIPP
See all product information
Create Account
M8 x Machine Screw, Black Oxide Steel
- Mfr # K0297.08008
- Zoro # G402082885
product price:Â
$
15.29
/ea
Key Features
System of Measurement
Metric
Thread Size
M8
Material
Steel
Finish
Black Oxide
Nut Style
Lock Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0297.08008
- Zoro #
- G402082885
- UPC #
- -
- Country of Origin
- Germany
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Black Oxide
- Item
- Machine Screw
- Nut Style
- Lock Nut
Dimensions
- Thread Size
- M8
- Width Across Flats
- 13 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.