Zoro Homepage

M8 x Machine Screw, Black Oxide Steel

  • Mfr # K0297.08016

  • Zoro # G502082884


product price: $16.25
/ea

Key Features

System of Measurement
Metric
Thread Size
M8
Material
Steel
Finish
Black Oxide
Nut Style
Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0297.08016
Zoro #
G502082884
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Width Across Flats
13 mm

Details

System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Item
Machine Screw
Nut Style
Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.