
Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle LengthL1= 112 mm, D= M16
Mfr # K0167.1636112
Zoro # G6185893
product price: $39.65
/eaKey Features
Style
E
Material
Aluminum
Thread Size
M16
Length
112 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0167.1636112
Zoro #
G6185893
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16
Length
112 mm
Details
Style
E
Material
Aluminum
Item
Handwheel Hndl,fxd,DIN 39 style E,M16,11
Measurement Type
Metric
Description
Handwheel Hndl,fxd,DIN 39 style E,M16,11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.