Zoro Homepage

Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6

  • Mfr # K0166.0616050

  • Zoro # G7143509


product price: $8.65
/ea

Key Features

Thread Size
M6
Style
E
Material
Steel
Length
50 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0166.0616050
Zoro #
G7143509
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Length
50 mm

Details

Item
Handwheel Hndl,fxd,DIN 39 style E,M6,50m
Style
E
Material
Steel
Measurement Type
Metric

Description

Handwheel Hndl,fxd,DIN 39 style E,M6,50m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.