
Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16
Mfr # K0168.1636117
Zoro # G6185918
product price: $39.85
/eaKey Features
Material
Steel
Style
E
Thread Size
M16
Length
106 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0168.1636117
Zoro #
G6185918
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16
Length
106 mm
Details
Item
Handwheel Hndl,Revlv Stl,similar to DIN
Material
Steel
Style
E
Measurement Type
Metric
Description
Handwheel Hndl,Revlv Stl,similar to DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.