Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Screw, M10, Steel, Black Oxide

  • Mfr # K0297.10010

  • Zoro # G802082836


product price: $19.59
/ea

Key Features

System of Measurement
Metric
Thread Size
M10
Material
Steel
Finish
Black Oxide
Nut Style
Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0297.10010
Zoro #
G802082836
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Width Across Flats
17 mm

Details

System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Item
Machine Screw
Nut Style
Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.