Zoro Homepage

Machine Screw, M6, Steel, Black Oxide

  • Mfr # K0297.06006

  • Zoro # G902082897


product price: $14.59
/ea

Key Features

System of Measurement
Metric
Thread Size
M6
Material
Steel
Finish
Black Oxide
Width Across Flats
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0297.06006
Zoro #
G902082897
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M6
Width Across Flats
13 mm

Details

System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Item
Machine Screw
Nut Style
Tempered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.