Zoro Homepage

Magnet, ceramic, shallow pot, dia. 13 mm, M3 external thread

  • Mfr # K0549.22

  • Zoro # G900460901


product price: $4.95
/ea
Sold in multiples of 4 for $19.80

Key Features

Material
Steel
Overall Height
11.5 mm
Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0549.22
Zoro #
G900460901
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
11.5 mm
Diameter
13 mm

Details

Material
Steel
Item
Magnets

Description

Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 13 ±0.15 mm. M3 external thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 10 N.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.