Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet, ceramic, shallow pot, dia. 20 mm, M3 external thread

  • Mfr # K0549.24

  • Zoro # G600460904


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Material
Steel
Overall Height
13 mm
Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0549.24
Zoro #
G600460904
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
13 mm
Diameter
20 mm

Details

Material
Steel
Item
Magnets

Description

Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 20 ±0.15 mm. M3 external thread. Magnet height 6 mm, not including threads. Overall height 13 mm. Magnetic force 30 N.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.