Zoro Homepage

Magnet, ceramic, shallow pot, dia. 20 mm, M3 internal thread

  • Mfr # K0549.04

  • Zoro # G000460900


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0549.04
Zoro #
G000460900
UPC #
-
Country of Origin
China

Description

Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 20 ±0.15 mm. M3 internal thread. Magnet height 6 mm, not including threads. Overall height 13 mm. Magnetic force 30 N.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.