Zoro Homepage

Magnet, neodymium, deep pot, dia. 35 mm, M8 internal thread

  • Mfr # K0552.07

  • Zoro # G500460868


product price: $55.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0552.07
Zoro #
G500460868
UPC #
-
Country of Origin
Germany

Description

Magnet with metric threaded connection. Deep pot with NdFeB core. Shielded for mounting in iron or steel. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 35 mm. M8 internal thread. Magnet height 40 mm overall. Magnetic force 300 N.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.