Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet, neodymium, deep pot, dia. 50 mm, M12 internal thread

  • Mfr # K0552.08

  • Zoro # G200460861


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Diameter
50 mm
Material
Composite Steel
Height
50 mm
Depth
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0552.08
Zoro #
G200460861
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
50 mm
Height
50 mm
Depth
12 mm

Details

Material
Composite Steel
Item
Magnets

Description

Magnet with metric threaded connection. Deep pot with NdFeB core. Shielded for mounting in iron or steel. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter 50 mm, contains 4 magnets, each 18 mm in diameter. M12 internal thread. Magnet height 50 mm overall. Magnetic force 550 N.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.