Zoro Homepage

Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread

  • Mfr # K0552.01

  • Zoro # G300460884


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Diameter
8 mm
Material
Composite Steel
Height
12 mm
Depth
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0552.01
Zoro #
G300460884
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
8 mm
Height
12 mm
Depth
3 mm

Details

Material
Composite Steel
Item
Magnets

Description

Magnet with metric threaded connection. Deep pot with NdFeB core. Shielded for mounting in iron or steel. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 8 mm. M3 internal thread. Magnet height 12 mm overall. Magnetic force 12 N.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.